Streamlight 45670 Portable Scene Light, 120Vac/dc, Yellow/Black | Graybar Store
     
Streamlight - Portable Scene Light, 120Vac/dc, Yellow/Black - 45670
+ / - Hover over image to Zoom
Other Views

    Portable Scene Light, 120Vac/dc, Yellow/Black

    Manufacturer: Streamlight
    Manufacturer #: 45670
    SKU: 25678357
    $894.37
    Checking Pricing
         
    Quick Order:Y
    Voltage Rating:120V
    Color:Yellow/Black
    Additional Features:Cord Built
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 45670
    • Color Yellow/Black
    • UNSPSC 39111610
    • Additional Features Cord Built
    Product Overview:
    Portable Scene Light with 120V AC/12V DC charge cords, shoulder strap