Philips Lighting 17T8/48-4000 IFG 10/1 InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft., 17W, 4000K | Graybar Store
     
Philips Lighting - InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft., 17W, 4000K - 17T8/48-4000 IFG 10/1
+ / - Hover over image to Zoom
Other Views

    InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft., 17W, 4000K

    Manufacturer: Philips Lighting
    Manufacturer #: 17T8/48-4000 IFG 10/1
    SKU: 25877005
    $8.50
    Checking Pricing
         
    Quick Order:Y
    Color Temperature (Kelvin):4000
    Initial Lumens:2100
    Rated Life (Hour):36000
    Wattage:17
    Alternate Manufacturer Part No.:456566
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # 17T8/48-4000 IFG 10/1
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 456566
    • Base Type Medium Bi-Pin (G13)
    • Bulb Shape T8
    • Color Temperature (Kelvin) 4000
    • Initial Lumens 2100
    • Rated Life (Hour) 36000
    • Voltage 120/277
    • Wattage 17
    • ECCN EAR99
    • Country of Origin NL - Netherlands
    Product Overview:
    InstantFit LED Tube, T8, Medium Bi-Pin (G13) Base, Glass, 4 ft.(1200mm), 17W, 4000K, Non-Dimmable, 2100 Lumens, 840 Color Code.