Arlington 456250 Dual-Rated Grounding Bushing with C-Clamp Lug, Zinc Die Cast, Insulated 150°C, 2-1/2 in., 6 AWG to 250 MCM | Graybar Store
     
Arlington - Dual-Rated Grounding Bushing with C-Clamp Lug, Zinc Die Cast, Insulated 150°C, 2-1/2 in., 6 AWG to 250 MCM - 456250
+ / - Hover over image to Zoom
Other Views

    Dual-Rated Grounding Bushing with C-Clamp Lug, Zinc Die Cast, Insulated 150°C, 2-1/2 in., 6 AWG to 250 MCM

    Manufacturer: Arlington
    Manufacturer #: 456250
    SKU: 91029035
    $20.27
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:Dual rated CU-AL C-clamp grounding lug
    Color:Silver
    Standard:UL E75814, CSA LR49636
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 456250
    • Color Silver
    • Size 2-1/2 in.
    • Application Commercial
    • Type Grounding Bushing
    • UNSPSC 39121311
    • Additional Features Dual rated CU-AL C-clamp grounding lug
    • Connection Type Threaded
    • Lug Type Aluminum
    • Materials Die Cast Zinc
    • Temperature Rating 150 deg. C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL E75814, CSA LR49636
    • SKU Spec Sheet
      456250 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bushing grounds 6 AWG to 250 MCM wire to 2-1/2 inch threaded rigid metal conduit. Bushing is threaded and insulated to 150°C. Bushing is zinc die cast with a dual-rated C-clamp for aluminum and copper.
    Insulated Grounding Bushing
    • Used with 2-1/2 Inch Threaded Rigid Metal Conduit
    • Grounds 6 AWG to 250 MCM Wire
    • 8 Inch Threads
    • 4.705 Inch Length Including Lug
    • 0.960 Inch Thick
    • Zinc Die Cast
    • Dual Rated Grounding Lug for Copper and Aluminum
    • Insulated to 150°C
    • Made in USA
    • UL E75814
    • CSA LR49636
    • c(UL) E75814