Signify (Philips) 8.5A19/LED/827/ND 120V 2PK/4 LED Lamp, A19, Medium Screw (E26) Base, 60W, 120V, 2700K, White | Graybar Store
     
Signify (Philips) - LED Lamp, A19, Medium Screw (E26) Base, 60W, 120V, 2700K, White - 8.5A19/LED/827/ND 120V 2PK/4
+ / - Hover over image to Zoom
Other Views

    LED Lamp, A19, Medium Screw (E26) Base, 60W, 120V, 2700K, White

    Manufacturer: Signify (Philips)
    Manufacturer #: 8.5A19/LED/827/ND 120V 2PK/4
    SKU: 25873273
    $2.61
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color Temperature (Kelvin):2700
    Initial Lumens:800
    Rated Life (Hour):10950
    Wattage:60
    Color:Warm White
    Alternate Manufacturer Part No.:455501
    CRI:80
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Signify (Philips)
    • Manufacturer # 8.5A19/LED/827/ND 120V 2PK/4
    • Color Warm White
    • UNSPSC 39112102
    • Alternate Manufacturer Part No. 455501
    • Base Type E26
    • Bulb Shape A19
    • Color Temperature (Kelvin) 2700
    • CRI 80
    • Initial Lumens 800
    • Rated Life (Hour) 10950
    • Voltage 120
    • Wattage 60
    • ECCN EAR99
    Product Overview:
    Dimmable A19 60W LED lamp with medium screw (E26) base, 120V and 2700K color temperature are the smart LED alternative to standard incandescent. The unique lamp design provides omi-directional light with excellent dimming performance.
    • Non-Dimmable
    • Not suitable for accent lighting