Erico 4550125EG Cast Iron 455 Series Malleable Split Ring Hanger, Electrogalvanized Finish, Pipe Size 1-1/4 in. | Graybar Store
     
Erico - Cast Iron 455 Series Malleable Split Ring Hanger, Electrogalvanized Finish, Pipe Size 1-1/4 in. - 4550125EG
+ / - Hover over image to Zoom
Other Views

    Cast Iron 455 Series Malleable Split Ring Hanger, Electrogalvanized Finish, Pipe Size 1-1/4 in.

    Manufacturer: Erico
    Manufacturer #: 4550125EG
    SKU: 25095650
    $6.87
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Load Rating (Pound):180 lb.
    Trade Size:1-1/4 in.
    Use With:Pipe
    Outer Diameter:1.660 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 4550125EG
    • UNSPSC 40141725
    • Load Rating (Pound) 180 lb.
    • Materials Cast Iron
    • Outer Diameter 1.660 in.
    Product Overview:
    Cast Iron 455 Series Malleable Split Ring Hanger, Electrogalvanized Finish, Pipe Size 1-1/4 in., 1.660 in. O.D., Rod Size 3/8 in.
    Recommended for the suspension of stationary non-insulated pipe lines. Allows for piping runs close to ceiling or walls.