Kichler Lighting 45459OZ Braelyn Series Wall Mount Bath Light, Incandescent, 120V, 60W, 3-Light, Clear Seeded Glass Cover, Olde Bronze | Graybar Store
     
Kichler Lighting - Braelyn Series Wall Mount Bath Light, Incandescent, 120V, 60W, 3-Light, Clear Seeded Glass Cover, Olde Bronze - 45459OZ
+ / - Hover over image to Zoom
Other Views

    Braelyn Series Wall Mount Bath Light, Incandescent, 120V, 60W, 3-Light, Clear Seeded Glass Cover, Olde Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 45459OZ
    SKU: 25806707
    $188.55
    Checking Pricing
         
    Base Backplate:4.75 in. H x 9 in. W
    Cover Style:Clear Seeded Glass
    Color:Olde Bronze
    Environment:Damp Location
    No. of Lights:3
    Wattage:60W
    Height:10 in.
    Width:24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 45459OZ
    • Color Olde Bronze
    • Mounting Style Wall
    • UNSPSC 39111503
    • Base Type Medium Screw
    • Cover Style Clear Seeded Glass
    • Environment Damp Location
    • Height 10 in.
    • Lamp Type Incandescent
    • Series Braelyn
    • Voltage 120V
    • Wattage 60W
    • Width 24 in.
    • No. of Lights 3
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 4.75 in. H x 9 in. W
    Product Overview: