Lapp USA 4520013 OLFLEX®, Harmonized Hook-up Wire, 12 AWG, Black | Graybar Store
     
Lapp USA - OLFLEX®, Harmonized Hook-up Wire, 12 AWG, Black - 4520013
+ / - Hover over image to Zoom
Other Views

    OLFLEX®, Harmonized Hook-up Wire, 12 AWG, Black

    Manufacturer: Lapp USA
    Manufacturer #: 4520013
    SKU: 25475755
    $414.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:12 AWG
    Color:Black
    Brand or Series:OLFLEX®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lapp USA
    • Manufacturer # 4520013
    • Color Black
    • Type Harmonized Hook-up Wire
    • UNSPSC 26121603
    • Brand or Series OLFLEX®
    • Conductor Size 12 AWG
    • ECCN EAR99
    • Country of Origin IT - Italy
    Product Overview:
    OLFLEX®, Wire, Harmonized Hook-up Wire, #12 AWG, Black