Leviton 4520-10L Horizontal Rack Mount Power Distribution Unit, 20 Amp | Graybar Store
     
Leviton - Horizontal Rack Mount Power Distribution Unit, 20 Amp - 4520-10L
+ / - Hover over image to Zoom
Other Views

    Horizontal Rack Mount Power Distribution Unit, 20 Amp

    Manufacturer: Leviton
    Manufacturer #: 4520-10L
    SKU: 25230455
    $199.94
    Checking Pricing
         
    Additional Features:Mounts Horizontally on 19 IN Racks or Cabinets to Provide Robust Power Distribution.
    Mount Type:Rack Mount
    Plug Configuration:NEMA L5-20P
    Receptacle Configuration:NEMA 5-20R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4520-10L
    • Application Data Centers, Wiring Closets
    • UNSPSC 39121017
    • Additional Features Mounts Horizontally on 19 IN Racks or Cabinets to Provide Robust Power Distribution.
    • Mount Type Rack Mount
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-20R
    • SKU Spec Sheet
      4520-10L Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Horizontal Rack Mount Power Distribution Unit 20 Amp NEMA L5-20P Straight Blade Plug, 12 Receptacles with 10 ft. Power Cord, Black
    Horizontal Rack Mount Power Distribution Unit 20 Amp NEMA L5-20P Straight Blade Plug, 12 Receptacles with 10 ft. Power Cord, Black