Leviton 4515-10S Horizontal Rack Mount Power Distribution Unit, 15 Amp | Graybar Store
     
Leviton - Horizontal Rack Mount Power Distribution Unit, 15 Amp - 4515-10S
+ / - Hover over image to Zoom
Other Views

    Horizontal Rack Mount Power Distribution Unit, 15 Amp

    Manufacturer: Leviton
    Manufacturer #: 4515-10S
    SKU: 25230451
    $127.33
    Checking Pricing
         
    Additional Features:Mounts Horizontally on 19 IN Racks or Cabinets to Provide Robust Power Distribution
    Mount Type:Rack Mount
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 4515-10S
    • Application Data Centers, Wiring Closets
    • UNSPSC 39121017
    • Additional Features Mounts Horizontally on 19 IN Racks or Cabinets to Provide Robust Power Distribution
    • Mount Type Rack Mount
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SKU Spec Sheet
      4515-10S Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Horizontal Rack Mount Power Distribution Unit 15 Amp NEMA 5-15P Straight Blade Plug, 12 Receptacles with 10 ft. Power Cord, Black
    Horizontal Rack Mount Power Distribution Unit 15 Amp NEMA 5-15P Straight Blade Plug, 12 Receptacles with 10 ft. Power Cord, Black