Streamlight 45116 LiteBox Lantern Flashlight, 157 Lumens | Graybar Store
     
Streamlight - LiteBox Lantern Flashlight, 157 Lumens - 45116
+ / - Hover over image to Zoom
Other Views

    LiteBox Lantern Flashlight, 157 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 45116
    SKU: 96077897
    $186.38
    Checking Pricing
         
    Lumen Output:157
    Power Source:(1) Lead Acid
    CBCP:80,000
    Max. Run Time:9
    Product Includes:Charge rack & AC/DC cords, shoulder strap
    Length:7.4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 45116
    • Type Lantern
    • Lamp Type Halogen
    • Length 7.4 in.
    • Lumen Output 157
    • Materials Thermoplastic
    • Power Source (1) Lead Acid
    • Product Includes Charge rack & AC/DC cords, shoulder strap
    • CBCP 80,000
    • ECCN EAR99
    • Max. Run Time 9
    Product Overview:
    LiteBox Standard System
    LiteBox Standard System - IEC Type A (120V) AC/12V DC - shoulder strap & mounting rack (8WS) - Orange