Alpha Wire 45072/1 SL199 Extraguard Cable, Slate, Bulk | Graybar Store
     
Alpha Wire - Extraguard Cable, Slate, Bulk - 45072/1 SL199
+ / - Hover over image to Zoom
Other Views

    Extraguard Cable, Slate, Bulk

    Manufacturer: Alpha Wire
    Manufacturer #: 45072/1 SL199
    SKU: 25400614
    $5.50
    Checking Pricing
         
    Conductor Material:Tinned Copper
    Conductor Size:16 AWG
    No. of Conductors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Alpha Wire
    • Manufacturer # 45072/1 SL199
    • No. of Conductors 2
    • Type Unshielded MultiConductor Cable
    • UNSPSC 26121642
    • Brand Xtra-Guard 4
    • Conductor Material Tinned Copper
    • Conductor Size 16 AWG
    • Shielded Unshielded
    • Voltage 300 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    45072 slate bulk ft
    xtraguard 4 redesign, 45072 slate bulk ft 16awg 19/.0117 2c unshld