AFC Cable Systems 4503-21-01 Metallic Fixture Whip, Solid, 3/8 in. Flex, Screw-In, 14AWG, 4 Conductor, 277V | Graybar Store
     
AFC Cable Systems - Metallic Fixture Whip, Solid, 3/8 in. Flex, Screw-In, 14AWG, 4 Conductor, 277V - 4503-21-01
+ / - Hover over image to Zoom
Other Views

    Metallic Fixture Whip, Solid, 3/8 in. Flex, Screw-In, 14AWG, 4 Conductor, 277V

    Manufacturer: AFC Cable Systems
    Manufacturer #: 4503-21-01
    SKU: 91010643
    $8.48
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Wire Size:14 AWG
    No. of Conductors:4
    Conductor Type:Solid
    Length:6 ft.
    Packaging:30 pk.
    Voltage Rating:277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 4503-21-01
    • No. of Conductors 4
    • Connector Type Screw-In
    • UNSPSC 26121629
    • Conductor Type Solid
    • Length 6 ft.
    • Wire Size 14 AWG
    • Packaging 30 pk.
    • Trade Size (Inches) 3/8 in.
    • Voltage Rating 277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metallic fixture whip, solid, 14AWG, 4 conductor, 3/8 in. flex, 6 ft. long with screw-in die-cast connector.
    • 4 Conductor-Green, Grey, Brown and Orange
    • Galvanized Type RW Steel Flexible Metal Conduit
    • 90°C (Dry) Maximum Temperature Rating
    • UL 66, 83 and 348, File No. E96572