AFC Cable Systems 4502-30 Metallic Fixture Whip, Solid, 3/8 in. Flex, Screw-In, 14AWG, 3 Conductor, 120V | Graybar Store
     
AFC Cable Systems - Metallic Fixture Whip, Solid, 3/8 in. Flex, Screw-In, 14AWG, 3 Conductor, 120V - 4502-30
+ / - Hover over image to Zoom
Other Views

    Metallic Fixture Whip, Solid, 3/8 in. Flex, Screw-In, 14AWG, 3 Conductor, 120V

    Manufacturer: AFC Cable Systems
    Manufacturer #: 4502-30
    SKU: 97251934
    $8.81
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):3/8 in.
    Wire Size:14 AWG
    No. of Conductors:3
    Conductor Type:Solid
    Length:6 ft.
    Packaging:100 pk.
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 4502-30
    • No. of Conductors 3
    • Connector Type Screw-In
    • UNSPSC 26121629
    • Conductor Type Solid
    • Length 6 ft.
    • Wire Size 14 AWG
    • Packaging 100 pk.
    • Trade Size (Inches) 3/8 in.
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metallic fixture whip, solid, 14AWG, 3 conductor, 3/8 in. flex, 6 ft. long with screw-in die-cast connector.
    • 3 Conductor-Black, White and Green
    • Galvanized Type RW Steel Flexible Metal Conduit
    • 90°C (Dry) Maximum Temperature Rating
    • UL 66, 83 and 348, File No. E96572