AFC Cable Systems 4502-21 Metallic Fixture Whip, Solid, 14AWG, 3 Conductor (Black, White, Green), 3/8 in. Trade Size, 6 ft. L, 30 pk. | Graybar Store
     
AFC Cable Systems - Metallic Fixture Whip, Solid, 14AWG, 3 Conductor (Black, White, Green), 3/8 in. Trade Size, 6 ft. L, 30 pk. - 4502-21
+ / - Hover over image to Zoom
Other Views

    Metallic Fixture Whip, Solid, 14AWG, 3 Conductor (Black, White, Green), 3/8 in. Trade Size, 6 ft. L, 30 pk.

    Manufacturer: AFC Cable Systems
    Manufacturer #: 4502-21
    SKU: 90057969
    $7.48
    Checking Pricing
         
    Color:Black, White, Green
    Conductor Type:Solid
    Length:6 ft.
    No. of Conductors:3
    Packaging:30 pk.
    Trade Size (Inches):3/8 in.
    Wire Size:14AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # 4502-21
    • Color Black, White, Green
    • No. of Conductors 3
    • UNSPSC 26121629
    • Conductor Type Solid
    • Length 6 ft.
    • Wire Size 14AWG
    • Packaging 30 pk.
    • Trade Size (Inches) 3/8 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metallic fixture whip, solid, 14AWG, 3 conductor (black, white, green), 3/8 in. trade size, 6 ft. long with grey outer finish.