B-Line (Eaton) 2-Hole Angle Fitting Knee Brace | Graybar Store
     
B-Line (Eaton) - 2-Hole Angle Fitting Knee Brace
+ / - Hover over image to Zoom
Other Views

    2-Hole Angle Fitting Knee Brace

    Manufacturer: B-Line (Eaton)
         

    Type 45 degree Knee brace fitting is made of steel for added strength and durability.

    • Manufacturer B-Line (Eaton)
    • Materials Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Size
    No. of Holes
    Channel Dimensions (Inches)
    Color / Finish
    Weight
    Brand or Series
    Fitting Type
    Width (Inches)
    Material Finish
    Additional Features
    Price
    B261-24ZN
    25650025
    24 in.
    $88.29 / EA
    SKU
    25650025
    Size
    24 in.
    No. of Holes
    Channel Dimensions (Inches)
    Color / Finish
    Weight
    Brand or Series
    Fitting Type
    Width (Inches)
    Material Finish
    Additional Features
    $88.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B261-12GRN
    88035708
    12 in.
    $103.76 / EA
    SKU
    88035708
    Size
    12 in.
    No. of Holes
    Channel Dimensions (Inches)
    Color / Finish
    Weight
    Brand or Series
    Fitting Type
    Width (Inches)
    Material Finish
    Additional Features
    $103.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B261-18ZN
    91007093
    18 In Length
    2
    1-5/8 x 1-5/8
    ZINC PLATED
    234 per Carton lb
    B-Line; Eaton
    45° Angle
    1-5/8
    Zinc-Plated
    Corner To Brace Length 14-7/16 In, Load Capacity 450 Lb, Weight 234 Lb per 100
    $48.51 / EA
    SKU
    91007093
    Size
    18 In Length
    No. of Holes
    2
    Channel Dimensions (Inches)
    1-5/8 x 1-5/8
    Color / Finish
    ZINC PLATED
    Weight
    234 per Carton lb
    Brand or Series
    B-Line; Eaton
    Fitting Type
    45° Angle
    Width (Inches)
    1-5/8
    Material Finish
    Zinc-Plated
    Additional Features
    Corner To Brace Length 14-7/16 In, Load Capacity 450 Lb, Weight 234 Lb per 100
    $48.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B261-12ZN
    88035709
    12 In Length
    2
    ZINC PLATED
    165 per Carton lb
    B-Line; Eaton
    45° Angle
    Zinc-Plated
    Corner To Brace Length 10-1/8 In, Load Capacity 1020 Lb, Weight 165 Lb per 100
    $39.84 / EA
    SKU
    88035709
    Size
    12 In Length
    No. of Holes
    2
    Channel Dimensions (Inches)
    Color / Finish
    ZINC PLATED
    Weight
    165 per Carton lb
    Brand or Series
    B-Line; Eaton
    Fitting Type
    45° Angle
    Width (Inches)
    Material Finish
    Zinc-Plated
    Additional Features
    Corner To Brace Length 10-1/8 In, Load Capacity 1020 Lb, Weight 165 Lb per 100
    $39.84 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    B261-16 5/8ZN
    88035711
    16-5/8 In Length
    2
    ZINC PLATED
    218 lb
    B-Line; Eaton
    45° Angle
    Zinc-Plated
    Corner To Brace Length 13-3/8 In, Load Capacity 530 Lb, Weight 218 Lb per 100
    $62.51 / EA
    SKU
    88035711
    Size
    16-5/8 In Length
    No. of Holes
    2
    Channel Dimensions (Inches)
    Color / Finish
    ZINC PLATED
    Weight
    218 lb
    Brand or Series
    B-Line; Eaton
    Fitting Type
    45° Angle
    Width (Inches)
    Material Finish
    Zinc-Plated
    Additional Features
    Corner To Brace Length 13-3/8 In, Load Capacity 530 Lb, Weight 218 Lb per 100
    $62.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock