Ideal Industries 45-9120 T®-Stripper Wire Stripper, Insulated, 1000V, 18 to 10 AWG | Graybar Store
     
Ideal Industries - T®-Stripper Wire Stripper, Insulated, 1000V, 18 to 10 AWG - 45-9120
+ / - Hover over image to Zoom
Other Views

    T®-Stripper Wire Stripper, Insulated, 1000V, 18 to 10 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-9120
    SKU: 22108131
    $55.28
    Checking Pricing
         
    Standard:ASTM F1505-01, IEC 60 900 and OSHA 29 CFR 191
    Capacity:18 to 10 AWG
    Length:7-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-9120
    • Type Insulated Wire Stripper
    • UNSPSC 27112151
    • Brand Premium T-Stripper
    • Capacity 18 to 10 AWG
    Product Overview:
    Insulated T®-Stripper Wire Stripper
    UL Classified. High visibility, double insulated handles provide safety, comfort and control. 1000 Volt certified (1000V AC, 1500V DC). Meets ASTM F1505-01 and IEC 60 900 standards. Meets OSHA requirements for insulated tools (29 CFR 1910). Form-ground, knife-type blades for accurate, easy stripping without nicking insulation. Laser-etched wire gauge for easy-to-read visibility.