Ideal Industries 45-615PP Reflex™ Super T®-Stripper with Pocket Pal® Tool Holster, 16 to 8 AWG Solid and 18 to 10 AWG Stranded | Graybar Store
     
Ideal Industries - Reflex™ Super T®-Stripper with Pocket Pal® Tool Holster, 16 to 8 AWG Solid and 18 to 10 AWG Stranded - 45-615PP
+ / - Hover over image to Zoom
Other Views

    Reflex™ Super T®-Stripper with Pocket Pal® Tool Holster, 16 to 8 AWG Solid and 18 to 10 AWG Stranded

    Manufacturer: Ideal Industries
    Manufacturer #: 45-615PP
    SKU: 22048884
    $27.66
    Checking Pricing
         
    Capacity:16 to 8 AWG Solid and 18 to 10 AWG Stranded
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-615PP
    • Application Wire
    • Type Wire Stripper
    • UNSPSC 27111510
    • Brand Reflex Super T-Stripper
    • Capacity 16 to 8 AWG Solid and 18 to 10 AWG Stranded
    • Handle Color Yellow
    • Handle Material Plastic
    • Length 7 in.
    • Handle Type Ergonomic
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reflex™ Super T®-Stripper wire stripper includes the Pocket Pal® Tool Holster. The wire stripper can strip 16 to 8 AWG solid and 18 to 10 stranded wire. Holster protects pocket from tears and can also be attached to belts.