Ideal Industries 45-249 Dual Hole T®-Stripper Wire Stripper, Non-Metallic Cable, 12/2 AWG | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Ideal Industries - Dual Hole T®-Stripper Wire Stripper, Non-Metallic Cable, 12/2 AWG - 45-249
+ / - Hover over image to Zoom
Other Views

    Dual Hole T®-Stripper Wire Stripper, Non-Metallic Cable, 12/2 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-249
    SKU: 98287697
    $28.77
    Checking Pricing
         
    Capacity:12/2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-249
    • Application Non-Metallic Cable
    • Type Dual Hole
    • UNSPSC 27112151
    Product Overview:
    Dual Hole T®-Stripper wire stripper strips two 12 AWG simultaneously. Stripper can strip both conductor wires of the non-metallic cable at one time.