Ideal Industries 45-247 Premium Dual Hole T®-Stripper Wire Stripper, Non-Metallic Cable, 12/2 and 14/2 AWG | Graybar Store
     
Ideal Industries - Premium Dual Hole T®-Stripper Wire Stripper, Non-Metallic Cable, 12/2 and 14/2 AWG - 45-247
+ / - Hover over image to Zoom
Other Views

    Premium Dual Hole T®-Stripper Wire Stripper, Non-Metallic Cable, 12/2 and 14/2 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-247
    SKU: 88285691
    $28.77
    Checking Pricing
         
    Capacity:12/2 and 14/2 AWG
    Length:9-1/2 in.
    Tool Application:Non-Metallic Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-247
    • Type Dual Hole
    • UNSPSC 27112151
    • Brand T-Stripper
    • Capacity 12/2 and 14/2 AWG
    • Length 9-1/2 in.
    • Tool Application Non-Metallic Cable
    • Handle Type Cushion Grip
    • SKU Spec Sheet
      45-247 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Premium Dual Hole T®-Stripper wire stripper strips two 12 AWG or two 14 AWG wires simultaneously. Stripper can strip both conductor wires of the non-metallic cable at one time.