Ideal Industries 45-235 Self-Adjusting Cable Stripper, Underground Feeder Cable, 12/2 to 14/2 AWG | Graybar Store
     
Ideal Industries - Self-Adjusting Cable Stripper, Underground Feeder Cable, 12/2 to 14/2 AWG - 45-235
+ / - Hover over image to Zoom
Other Views

    Self-Adjusting Cable Stripper, Underground Feeder Cable, 12/2 to 14/2 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-235
    SKU: 96017431
    $67.81
    Checking Pricing
         
    Capacity:14/2 to 12/2 AWG Underground Feeder Cable
    Tool Application:Underground Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-235
    • Type Self-Adjusting
    • UNSPSC 27112151
    • Capacity 14/2 to 12/2 AWG Underground Feeder Cable
    • Handle Color Blue
    • Tool Application Underground Cable
    • SKU Spec Sheet
      45-235 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Self-adjusting cable stripper can strip 12/2 to 14/2 AWG solid underground feeder cable.
    Underground Feeder Cable Stripper
      li>Self-adjusting stripping blades automatically select proper position
    • Strips 12/2 AWG solid to 14/2 AWG Underground Feeder (UF) Cable
    • Strips Twin and Earth cable
    • Open-throat construction allows unlimited strip length
    • Neatly removes outer cable sheath and inner wire sheathing to desired lengths
    • Lightweight, ergonomic design reduces user fatigue