Ideal Industries 45-1828 T®-Stripper Wire Strippers, 18 to 10 AWG Solid and 20 to 12 AWG Stranded | Graybar Store
     
Ideal Industries - T®-Stripper Wire Strippers, 18 to 10 AWG Solid and 20 to 12 AWG Stranded - 45-1828
+ / - Hover over image to Zoom
Other Views

    T®-Stripper Wire Strippers, 18 to 10 AWG Solid and 20 to 12 AWG Stranded

    Manufacturer: Ideal Industries
    Manufacturer #: 45-1828
    SKU: 89029049
    $17.74
    Checking Pricing
         
    Capacity:18 to 10 AWG Solid and 20 to 12 AWG Stranded
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-1828
    • Application Wire
    • Type Wire Stripper
    • Brand T-Stripper
    • Capacity 18 to 10 AWG Solid and 20 to 12 AWG Stranded
    • Handle Color Yellow
    • Handle Material Plastic
    • Length 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T®-Stripper wire strippers can strip 18 to 10 AWG solid wire and 20 to 12 AWG stranded wire.