Ideal Industries 45-101 V-Notch Stripper, 24 to 10 AWG | Graybar Store
     
Ideal Industries - V-Notch Stripper, 24 to 10 AWG - 45-101
+ / - Hover over image to Zoom
Other Views

    V-Notch Stripper, 24 to 10 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 45-101
    SKU: 88136088
    $13.17
    Checking Pricing
         
    Additional Features:Looping holes for solid wire. Locking hasp.
    Capacity:24 to 10 AWG
    Standard:RoHS Compliant
    Tool Application:Copper and Aluminum Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 45-101
    • Type V-Notch
    • UNSPSC 27112151
    • Additional Features Looping holes for solid wire. Locking hasp.
    • Capacity 24 to 10 AWG
    • Handle Color Yellow
    • Tool Application Copper and Aluminum Wire
    • Standard RoHS Compliant
    • SKU Spec Sheet
      45-101 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    V-Notch Stripper designed to adjust quickly eight solid and stranded wire sizes from 10 - 24 AWG.
    V-Notch Wire Stripper
    • Cuts copper or aluminum wire, solid or stranded
    • Rotating cam wheel adjusts to strip 10-24 AWG wire
    • Looping holes for solid wire