Streamlight 44941 The Siege Coyote Lantern Flashlight, 200 Lumens | Graybar Store
     
Streamlight - The Siege Coyote Lantern Flashlight, 200 Lumens - 44941
+ / - Hover over image to Zoom
Other Views

    The Siege Coyote Lantern Flashlight, 200 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 44941
    SKU: 25761073
    $35.10
    Checking Pricing
         
    Lumen Output:200
    Power Source:(3) Alkaline
    Max. Run Time:288
    Length:5.44 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 44941
    • Type Lantern
    • UNSPSC 39111610
    • Lamp Type C4 LED
    • Length 5.44 in.
    • Lumen Output 200
    • Materials Thermoplastic
    • Power Source (3) Alkaline
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 288
    Product Overview:
    Siege AA alkaine C
    Siege AA - Coyote