Streamlight 44931 The Siege Coyote Lantern Flashlight, 340 Lumens | Graybar Store
     
Streamlight - The Siege Coyote Lantern Flashlight, 340 Lumens - 44931
+ / - Hover over image to Zoom
Other Views

    The Siege Coyote Lantern Flashlight, 340 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 44931
    SKU: 25761072
    $47.49
    Checking Pricing
         
    Lumen Output:340
    Power Source:(3) Alkaline
    Max. Run Time:430
    Additional Features:Beam Distance (Meters) 24, Light Distribution High
    Length:7.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 44931
    • Type Lantern
    • Additional Features Beam Distance (Meters) 24, Light Distribution High
    • Lamp Type C4 LED
    • Length 7.25 in.
    • Lumen Output 340
    • Materials Thermoplastic
    • Power Source (3) Alkaline
    • ECCN EAR99
    • Max. Run Time 430
    Product Overview:
    The Siege alkaine C
    The Siege - Coyote