Streamlight 44910 Waypoint Handheld Flashlight, 1000 Lumens | Graybar Store
     
Streamlight - Waypoint Handheld Flashlight, 1000 Lumens - 44910
+ / - Hover over image to Zoom
Other Views

    Waypoint Handheld Flashlight, 1000 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 44910
    SKU: 25629739
    $146.19
    Checking Pricing
         
    Lumen Output:1000
    Power Source:(1) LITHIUM ION
    CBCP:115,000
    Max. Run Time:80
    Product Includes:AC charge cord, Lanyard
    Additional Features:Beam Distance (Meters) 17
    Length:6.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 44910
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 17
    • Lamp Type C4 LED
    • Length 6.75 in.
    • Lumen Output 1000
    • Materials Polycarbonate
    • Power Source (1) LITHIUM ION
    • Product Includes AC charge cord, Lanyard
    • CBCP 115,000
    • ECCN EAR99
    • Max. Run Time 80
    Product Overview:
    Waypoint 120V AC - Yellow
    Waypoint 120V AC - Yellow