Streamlight 44900 Waypoint Handheld Flashlight, 550 Lumens | Graybar Store
     
Streamlight - Waypoint Handheld Flashlight, 550 Lumens - 44900
+ / - Hover over image to Zoom
Other Views

    Waypoint Handheld Flashlight, 550 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 44900
    SKU: 25422659
    $74.59
    Checking Pricing
         
    Lumen Output:550
    Power Source:(4) Alkaline
    CBCP:100,000
    Max. Run Time:82
    Product Includes:DC power cord, Lanyard
    Additional Features:Light Distribution High,Med,Low,SOS
    Length:6.75 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 44900
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Light Distribution High,Med,Low,SOS
    • Lamp Type C4 LED
    • Length 6.75 in. L
    • Lumen Output 550
    • Materials Polycarbonate
    • Power Source (4) Alkaline
    • Product Includes DC power cord, Lanyard
    • CBCP 100,000
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 82
    Product Overview:
    Waypoint alkaine Y
    Waypoint with 12V DC power cord - Box - Yellow