Juno Lighting 448 WH Adjustable Eyeball Trim, 4 in.Vertical,White, 5 in O.D. | Graybar Store
     
Juno Lighting - Adjustable Eyeball Trim, 4 in.Vertical,White, 5 in O.D. - 448 WH
+ / - Hover over image to Zoom
Other Views

    Adjustable Eyeball Trim, 4 in.Vertical,White, 5 in O.D.

    Manufacturer: Juno Lighting
    Manufacturer #: 448 WH
    SKU: 88297409
    $60.74
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Outer Diameter:5 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 448 WH
    • Color White
    • UNSPSC 39111515
    • Fixture Type 4 in. Vertical
    • Outer Diameter 5 in
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4” Adjustable Eyeball with Black Baffle Trim - White