Juno Lighting 447 CWH Reflector Adjustable Trim, 4 in.Vertical, Clear,White, 5 in O.D. | Graybar Store
     
Juno Lighting - Reflector Adjustable Trim, 4 in.Vertical, Clear,White, 5 in O.D. - 447 CWH
+ / - Hover over image to Zoom
Other Views

    Reflector Adjustable Trim, 4 in.Vertical, Clear,White, 5 in O.D.

    Manufacturer: Juno Lighting
    Manufacturer #: 447 CWH
    SKU: 88297423
    $49.62
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Clear, White
    Outer Diameter:5 in.
    Use With:TC47/TC47 V:75W MR16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 447 CWH
    • Color Clear, White
    • UNSPSC 39111515
    • Fixture Type 4 in. Vertical
    • Outer Diameter 5 in.
    • Use With TC47/TC47 V:75W MR16
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    4” Adjustable Cone Downlight Trim - Clear Alzak® Cone, White Trim Ring