B-Line (Eaton) 4466 FR Wireway Fitting, NEMA 1, Reducer, Eaton, 10 in L, 4 in. H, 6 in. W | Graybar Store
     
B-Line (Eaton) - Wireway Fitting, NEMA 1, Reducer, Eaton, 10 in L, 4 in. H, 6 in. W - 4466 FR
+ / - Hover over image to Zoom
Other Views

    Wireway Fitting, NEMA 1, Reducer, Eaton, 10 in L, 4 in. H, 6 in. W

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4466 FR
    SKU: 88060242
    $228.78
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Reducer
    Brand or Series:Eaton
    Length:10 in.
    Dimensions:10 in. x 4 in. x 6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4466 FR
    • Dimensions 10 in. x 4 in. x 6 in.
    • UNSPSC 39131711
    • Brand or Series Eaton
    • Fitting Type Reducer
    • Length 10 in.
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      4466 FR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    REDUCER 4X4 TO 6X6 WIREWAY