Fluke Networks 44507004 Can Wrench, 24 ga. Stripper | Graybar Store
     
Fluke Networks - Can Wrench, 24 ga. Stripper - 44507004
+ / - Hover over image to Zoom
Other Views

    Can Wrench, 24 ga. Stripper

    Manufacturer: Fluke Networks
    Manufacturer #: 44507004
    SKU: 88083997
    $49.37
    Checking Pricing
         
    Tool Application:Accessing telephone boxes and pedestals.
    No. of Pieces:2 Pc.
    Jaw Capacity (Inches):7/16 and 3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44507004
    • Type Can Wrench
    • UNSPSC 27111700
    • Jaw Capacity (Inches) 7/16 and 3/8 in.
    • Material Type Steel
    • No. of Pieces 2 Pc.
    • Tool Application Accessing telephone boxes and pedestals.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    44507004, Can Wrench with 24 gauge stripper
    • Two hex head sockets (7/16 inc and 3/8 inch)
    • Color-coded socket ends for quick size indentification
    • Wrench body constructed of tough impact resitant, and abrasion resistant material
    • Wire stripper constructed of stainless steel (rust resistant)
    • Socket ends guaranteed not to split or break up to a maximum torque of 45 ft. lbs
    • Nylon body ergonomically designed to mold to user