Hoffman (nVent) AFLT64 4.45 x 6.25 Louver Plate Kit Filters | Graybar Store
Hoffman (nVent) - 4.45 x 6.25 Louver Plate Kit Filters - AFLT64
+ / - Hover over image to Zoom
Other Views

    4.45 x 6.25 Louver Plate Kit Filters

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AFLT64
    SKU: 88132336
    $46.73
    Checking Pricing
         
    Height (Inches):4.45 in.
    Width (Inches):6.25
    Additional Features:For Use With AVK64 or AVK64SS6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AFLT64
    • Type Louver Plate Kit Filters
    • UNSPSC 40101605
    • Additional Features For Use With AVK64 or AVK64SS6
    Product Overview:
    Small enclosure 4 W x 10.2 H x 12.3 inch D. Type 1 enclosure has a hinged door with flush slotted latch operated with a screwdriver.
    Enclosure:
    • Flush slotted latch operated with a screwdriver
    • Butt hinges
    • Mounting holes on back of enclosure
    • 16 Gauge Steel
    • ANSI 61 grey polyester powder paint finish inside and out
    • NEMA Type 1