B-Line (Eaton) 444 SCG Type 3 Enclosure, Steel, Screw Cover, Gasketed, 4 x 4 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 3 Enclosure, Steel, Screw Cover, Gasketed, 4 x 4 x 4 in. - 444 SCG
+ / - Hover over image to Zoom
Other Views

    Type 3 Enclosure, Steel, Screw Cover, Gasketed, 4 x 4 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 444 SCG
    SKU: 25133406
    $151.25
    Checking Pricing
         
    Standard:UL 508, IEC 60529
    Depth:4 in.
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 444 SCG
    • Application COMMERCIAL ENCLOSURES,WPSC ENCL. TYPE 3 SCH. A
    • Type NEMA 3, IP66, Gasketed Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 4 in.
    • Height 4 in.
    • Materials 14 Gauge G-90 Galvanized Steel
    • Width 4 in.
    • Standard UL 508, IEC 60529
    • SKU Spec Sheet
      444 SCG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 3 galv gasketed sc 4x4x4