TII Technologies 442C Protector Modules, Coax F-Type Connector, Surge and Power Protection, Grounding Module, 15 (AC Receptacle Rating) A, 442 | Graybar Store
     
TII Technologies - Protector Modules, Coax F-Type Connector, Surge and Power Protection, Grounding Module, 15 (AC Receptacle Rating) A, 442 - 442C
+ / - Hover over image to Zoom
Other Views

    Protector Modules, Coax F-Type Connector, Surge and Power Protection, Grounding Module, 15 (AC Receptacle Rating) A, 442

    Manufacturer: TII Technologies
    Manufacturer #: 442C
    SKU: 25925342
    $25.54
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Auxiliary AC Receptacle, Ground Detection Circuit, Grounding Capability Accepts up to a #6 Wire
    Brand or Series:442 Series
    Dimensions:2.67 x 1.51 x 3.61 in.
    Protection Type:Surge and Power Protection
    Module:Grounding Module
    Amps:15A ( Receptle Rating)
    Depth:1.51 in.
    Width:2.67 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TII Technologies
    • Manufacturer # 442C
    • Dimensions 2.67 x 1.51 x 3.61 in.
    • Application AC and Coax with AC Outlet, Top Position Grounding Prong
    • Additional Features Auxiliary AC Receptacle, Ground Detection Circuit, Grounding Capability Accepts up to a #6 Wire
    • Amps 15A ( Receptle Rating)
    • Brand or Series 442 Series
    • Connection Type Coax F-Type Connector
    • Depth 1.51 in.
    • Module Grounding Module
    • Protection Type Surge and Power Protection
    • Width 2.67 in.
    • ECCN EAR99
    Product Overview:
    Protector Modules, AC and Coax with AC Outlet, Top Position Grounding Prong, Coax F-Type Connector, Surge and Power Protection