B-Line (Eaton) 4424 HS Wireway Hinge Screw Cover, 4x4x24 | Graybar Store
     
B-Line (Eaton) - Wireway Hinge Screw Cover, 4x4x24 - 4424 HS
+ / - Hover over image to Zoom
Other Views

    Wireway Hinge Screw Cover, 4x4x24

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4424 HS
    SKU: 25417040
    $49.53
    Checking Pricing
         
    Color / Finish:GRAY
    Cover Type:Hinged
    Height (Inches):4 in.
    Length:24 in.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4424 HS
    • UNSPSC 39131710
    • Color / Finish GRAY
    • Cover Type Hinged
    • Height (Inches) 4 in.
    • Length 24 in.
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width (Inches) 4
    • SKU Spec Sheet
      4424 HS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hinge SCrew Cover Wireway, 4X4X24
    WIREWAY,HS WIREWAY-TYPE 1 SCH.A