B-Line (Eaton) 4424 G Type 1 Screw Cover 4x4 Wireway with Knockouts, 2 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 4x4 Wireway with Knockouts, 2 ft. - 4424 G
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 4x4 Wireway with Knockouts, 2 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4424 G
    SKU: 88060224
    $19.30
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Cover Type:Screw
    Length:24 in.
    Dimensions:24 x 4 x 4 in.
    Material:16 Gauge Steel
    NEMA Rating:NEMA 1, IP30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4424 G
    • Dimensions 24 x 4 x 4 in.
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw
    • Length 24 in.
    • NEMA Rating NEMA 1, IP30
    • Material 16 Gauge Steel
    • SKU Spec Sheet
      4424 G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    24.00 SC Straight Section W/ KO
    24.00 SC STRAIGHT SECTION W/ KO