Brady 44222 Conduit and Voltage Label, Cloth, "4160 VOLTS", Black on Orange, | Graybar Store
     
Brady - Conduit and Voltage Label, Cloth,
+ / - Hover over image to Zoom
Other Views

    Conduit and Voltage Label, Cloth, "4160 VOLTS", Black on Orange,

    Manufacturer: Brady
    Manufacturer #: 44222
    SKU: 88038486
    $3.73
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Orange
    Legend:4160 VOLTS
    Length:0.0073 in
    Width (Inches):4.125 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 44222
    • Color Black on Orange
    • UNSPSC 55121606
    • Height 1.125 in
    • Legend 4160 VOLTS
    Product Overview:
    Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.
    Our highly visible orange markers meet ASME (ANSI) Standard ZG3.22 and are available in a wide array of stock legends. Choose from three different sizes: Style A - 1 Marker Per Card (marker size 2 1/4H x 9"W with 1 7/8" character height), Style B - 4 Markers Per Card (marker size 1 1/8"H x 4 1/8"W with 7/8" character height), or Style C - 18 Markers Per Card (marker size 1/2"H x 2 1/4"W with 5/16" character height)."