Klein Tools 44217 Electrian's Pocket Knife | Graybar Store
     
Klein Tools - Electrian's Pocket Knife - 44217
+ / - Hover over image to Zoom
Other Views

    Electrian's Pocket Knife

    Manufacturer: Klein Tools
    Manufacturer #: 44217
    SKU: 25869040
    $29.70
    Checking Pricing
         
    Blade Length (Inches):3-3/8 in.
    Blade Type:Drop Point Blade
    Handle Length (Inches):4-9/16 in.
    Length Closed (Inches):4-3/4 in.
    Additional Features:No. 2 Phillips Screwdriver, 3 Wire Stripping Notches, Lockable Blade
    Color:Grey
    Length:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44217
    • Color Grey
    • Type Folding
    • UNSPSC 27111504
    • Additional Features No. 2 Phillips Screwdriver, 3 Wire Stripping Notches, Lockable Blade
    • Blade Length (Inches) 3-3/8 in.
    • Blade Type Drop Point Blade
    • Handle Color Grey
    • Handle Length (Inches) 4-9/16 in.
    • Handle Material Aluminum
    • Length 10 in.
    • Length Closed (Inches) 4-3/4 in.
    • Materials 440A Stainless Steel
    • Thickness 1/8 in.
    • Handle Type Ergonomic
    • SKU Spec Sheet
      44217 Specification Sheet
      44217 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Electrician's Pocket Knife w/#2 Phillips, Full sized, fine edge drop point blade made of 440A stainless steel