Fluke Networks 44200013 Cable Stripper, 22/24 gauge | Graybar Store
     
Fluke Networks - Cable Stripper, 22/24 gauge - 44200013
+ / - Hover over image to Zoom
Other Views

    Cable Stripper, 22/24 gauge

    Manufacturer: Fluke Networks
    Manufacturer #: 44200013
    SKU: 88083986
    $34.85
    Checking Pricing
         
    Capacity:22/24 gauge
    Length:5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 44200013
    • Type Cable Stripper
    • UNSPSC 27111510
    • Capacity 22/24 gauge
    • Handle Material Rubber
    • Length 5 in.
    • Material Type Metal Cutting Blade
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    44200013, Double Slotted stripper with cutter for 22/24 gauge wire
    Designed for use with inside/outside JKT station wire, this 22/24 AWG wire insulation stripper with cutter is a standard hand tool carried by all telephone installers. Two slots side by side strip both IW jacket and individual conductors.