Milbank 44120-GSC1 Type 1 Wireway Screw Cover Gutter, 4 x 120 x 4 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Milbank - Type 1 Wireway Screw Cover Gutter, 4 x 120 x 4 - 44120-GSC1
+ / - Hover over image to Zoom
Other Views

    Type 1 Wireway Screw Cover Gutter, 4 x 120 x 4

    Manufacturer: Milbank
    Manufacturer #: 44120-GSC1
    SKU: 93176857
    $193.25
    Checking Pricing
         
    Color / Finish:ANSI 61 Gray
    Cover Type:Screw Cover
    Knockouts:TRUE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 44120-GSC1
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Gray
    • Cover Type Screw Cover
    • Knockouts TRUE
    • Materials Steel with Powder Coat Finish
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4x120x4 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Grey
    4x120x4 Screw Cover Wireway Type 1 UL Listed Steel Knockouts ANSI 61 Gray