B-Line (Eaton) 44120 G Wireway, NEMA 1, Steel, 120 x 4 x 4 in, 120 in L, Eaton, 1 in K.O., 1-1/4 in K.O., 1/2 in K.O., 3/4 in K.O., Screw Cover, Grey | Graybar Store
     
B-Line (Eaton) - Wireway, NEMA 1, Steel, 120 x 4 x 4 in, 120 in L, Eaton, 1 in K.O., 1-1/4 in K.O., 1/2 in K.O., 3/4 in K.O., Screw Cover, Grey - 44120 G
+ / - Hover over image to Zoom
Other Views

    Wireway, NEMA 1, Steel, 120 x 4 x 4 in, 120 in L, Eaton, 1 in K.O., 1-1/4 in K.O., 1/2 in K.O., 3/4 in K.O., Screw Cover, Grey

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 44120 G
    SKU: 88060216
    $530.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Dimensions:120 x 4 x 4 in.
    Length:120 in.
    Brand or Series:Eaton
    Knockouts:1 in, 1-1/4 in, 1/2 in, 3/4 in
    Cover Type:Screw Cover
    Additional Features:Cover Is Secured to the Body with Plated Screws
    Color / Finish:Grey
    Material:Steel
    NEMA Rating:NEMA 1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 44120 G
    • Dimensions 120 x 4 x 4 in.
    • UNSPSC 39131710
    • Additional Features Cover Is Secured to the Body with Plated Screws
    • Brand or Series Eaton
    • Color / Finish Grey
    • Cover Type Screw Cover
    • Knockouts 1 in, 1-1/4 in, 1/2 in, 3/4 in
    • Length 120 in.
    • NEMA Rating NEMA 1
    • Material Steel
    • SKU Spec Sheet
      44120 G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SCREW COVER WIREWAY 120.00 STRAIGHT SECTION, WITH KNOCKOUTS