Milbank 4412-GSC3R Type 3R Wireway Screw Cover Gutter, 4 x 12 x 4 | Graybar Store
     
Milbank - Type 3R Wireway Screw Cover Gutter, 4 x 12 x 4 - 4412-GSC3R
+ / - Hover over image to Zoom
Other Views

    Type 3R Wireway Screw Cover Gutter, 4 x 12 x 4

    Manufacturer: Milbank
    Manufacturer #: 4412-GSC3R
    SKU: 92121170
    $70.67
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:ANSI 61 Grey
    Cover Type:Screw Cover
    Knockouts:TRUE
    Material:Steel with Powder Coat Finish
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Milbank
    • Manufacturer # 4412-GSC3R
    • UNSPSC 39131710
    • Color / Finish ANSI 61 Grey
    • Cover Type Screw Cover
    • Knockouts TRUE
    • Material Steel with Powder Coat Finish
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4x12x4 Screw Cover Wireway Type 3R UL Listed Steel Knockouts ANSI 61 Grey Quad D Knockout for Lock
    4x12x4 Screw Cover Wireway Type 3R UL Listed Steel Knockouts ANSI 61 Gray Quad D Knockout for Lock