B-Line (Eaton) 4412 GRT Type 3R Screw Cover 4x4 Wireway with Knockouts, 1 ft. | Graybar Store
     
B-Line (Eaton) - Type 3R Screw Cover 4x4 Wireway with Knockouts, 1 ft. - 4412 GRT
+ / - Hover over image to Zoom
Other Views

    Type 3R Screw Cover 4x4 Wireway with Knockouts, 1 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4412 GRT
    SKU: 88060220
    $81.81
    Checking Pricing
         
    Color / Finish:Grey
    Length:12 in.
    Width (Inches):4
    Depth:4.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4412 GRT
    • UNSPSC 39131714
    • Color / Finish Grey
    • Depth 4.00 in.
    • Length 12 in.
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 3R, IP32
    • Width (Inches) 4
    • SKU Spec Sheet
      4412 GRT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    12.00 N3R SC Straight Section W/ KO
    12.00 N3R SC STRAIGHT SECTION W/ KO