B-Line (Eaton) 4412 G Type 1 Screw Cover 4x4 Wireway with Knockouts, 1 ft. | Graybar Store
     
B-Line (Eaton) - Type 1 Screw Cover 4x4 Wireway  with Knockouts, 1 ft. - 4412 G
+ / - Hover over image to Zoom
Other Views

    Type 1 Screw Cover 4x4 Wireway with Knockouts, 1 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4412 G
    SKU: 88060218
    $25.64
    Checking Pricing
         
    Color / Finish:Grey
    Cover Type:Screw
    Height (Inches):4.00 In
    Length:12.00 In
    Width (Inches):4.00 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4412 G
    • UNSPSC 39131710
    • Color / Finish Grey
    • Cover Type Screw
    • Height (Inches) 4.00 In
    • Length 12.00 In
    Product Overview:
    12.00 SC Straight Section W/ KO
    12.00 SC STRAIGHT SECTION W/ KO