Klein Tools 44031 Pocket Knife, Money Clip and Nail File | Graybar Store
     
Klein Tools - Pocket Knife, Money Clip and Nail File - 44031
+ / - Hover over image to Zoom
Other Views

    Pocket Knife, Money Clip and Nail File

    Manufacturer: Klein Tools
    Manufacturer #: 44031
    SKU: 88152793
    $41.00
    Checking Pricing
         
    Blade Length (Inches):1-1/2 in.
    Blade Type:Spearpoint
    Handle Length (Inches):2-3/32 in.
    Length Closed (Inches):2-1/8 in.
    Additional Features:Handsome, brushed stainless steel case with rosewood insert.
    Length:3-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 44031
    • Application Has a pocket knife as well as a nail file for dual purpose.
    • Type Pocket Knives - One Blade
    • UNSPSC 27111504
    • Additional Features Handsome, brushed stainless steel case with rosewood insert.
    • Blade Length (Inches) 1-1/2 in.
    • Blade Type Spearpoint
    • Handle Length (Inches) 2-3/32 in.
    • Length 3-3/4 in.
    • Length Closed (Inches) 2-1/8 in.
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    Money Clip Pocket Knife and Nail File, Handsome, brushed stainless steel case with rosewood insert.