Ericson 44-W Single Rubber Bulb Socket, 600V, 660W | Graybar Store
     
Ericson - Single Rubber Bulb Socket, 600V, 660W - 44-W
+ / - Hover over image to Zoom
Other Views

    Single Rubber Bulb Socket, 600V, 660W

    Manufacturer: Ericson
    Manufacturer #: 44-W
    SKU: 88092158
    $8.34
    Checking Pricing
         
    Color:Black
    Lamp Base:Medium Standard Edison Base
    Voltage Rating:Up to 600V
    Wattage:660W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 44-W
    • Color Black
    • UNSPSC 39111803
    • Lamp Base Medium Standard Edison Base
    • Materials Rubber Outer Body, Metal Screwshell
    • Wattage 660W
    • Voltage Rating Up to 600V
    • SKU Spec Sheet
      44-W Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Single Rubberized Bulb Socket, 600V, 660W, 6 in. Leads, 2-Wire Non-Grounding, Black Rubber Outer Body, All-Metal Screwshell With Anti-Corrosion Coating
    C/US CSA Certified