B-Line (Eaton) 44 FTF Telescopic Fitting, 4x4 | Graybar Store
     
B-Line (Eaton) - Telescopic Fitting, 4x4 - 44 FTF
+ / - Hover over image to Zoom
Other Views

    Telescopic Fitting, 4x4

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 44 FTF
    SKU: 88060251
    $108.49
    Checking Pricing
         
    Color / Finish:PLAIN (NO FINISH)
    Cover Type:Screw
    Height (Inches):4.25 In
    Length:12.00 In
    Width (Inches):3.25 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 44 FTF
    • UNSPSC 39131710
    • Color / Finish PLAIN (NO FINISH)
    • Cover Type Screw
    • Height (Inches) 4.25 In
    • Length 12.00 In
    Product Overview:
    TeleSCopic Fitting 4X4
    TELESCOPIC FITTING 4X4