Ideal Industries 44-808 Adjustable Cable Lockout | Graybar Store
     
Ideal Industries - Adjustable Cable Lockout - 44-808
+ / - Hover over image to Zoom
Other Views

    Adjustable Cable Lockout

    Manufacturer: Ideal Industries
    Manufacturer #: 44-808
    SKU: 25249284
    $59.62
    Checking Pricing
         
    Package Quantity:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-808
    • UNSPSC 39121906
    • Package Quantity 1
    Product Overview:
    Adjustable Cable Lockout
    IDEAL, Cable Lockout, Adjustable, Material: Steel Cable, Thermoplastic Body, Insulation: insulated, Size: 1/4 IN, Length: 6 FT, Finish: Clear Vinyl Coating, Cable Type: Flexible Multi-Stranded