Ideal Industries 44-355 Marker Card, Voltage and Conduit, Medium, 208V | Graybar Store
     
Ideal Industries - Marker Card, Voltage and Conduit, Medium, 208V - 44-355
+ / - Hover over image to Zoom
Other Views

    Marker Card, Voltage and Conduit, Medium, 208V

    Manufacturer: Ideal Industries
    Manufacturer #: 44-355
    SKU: 88135886
    $3.90
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):1-1/8 IN Width
    Legend:208V
    Markers Per Legend:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-355
    • UNSPSC 39131507
    • Dimensions (Inches) 1-1/8 IN Width
    • Legend 208V
    Product Overview:
    IDEAL, Marker Card, Voltage And Conduit, Medium, Size: 1-1/8 IN Width, Length: 4-1/2 IN, Material: Vinyl-Impregnated Cloth, Legend: 208V, Number Of Markers: 20, Markers Per Page: 4, Temperature Range: -40 to 180 DEG F, Text Size: 3/4 IN