Ideal Industries 44-289 Marker Card, Voltage And Conduit, Large, Legend: DANGER | Graybar Store
     
Ideal Industries - Marker Card, Voltage And Conduit, Large, Legend: DANGER - 44-289
+ / - Hover over image to Zoom
Other Views

    Marker Card, Voltage And Conduit, Large, Legend: DANGER

    Manufacturer: Ideal Industries
    Manufacturer #: 44-289
    SKU: 96017458
    $4.72
    Checking Pricing
         
    Quick Order:Y
    Dimensions (Inches):2-1/4 IN Width
    Legend:DANGER
    Markers Per Legend:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-289
    • UNSPSC 39131507
    • Dimensions (Inches) 2-1/4 IN Width
    • Legend DANGER
    Product Overview:
    IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: DANGER, Number Of Markers: 5, Markers Per Page: 1, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN