Ideal Industries 44-148 Wire Market Booklet, Black, Legend: A-Z | Graybar Store
     
Ideal Industries - Wire Market Booklet, Black, Legend: A-Z - 44-148
+ / - Hover over image to Zoom
Other Views

    Wire Market Booklet, Black, Legend: A-Z

    Manufacturer: Ideal Industries
    Manufacturer #: 44-148
    SKU: 25261327
    $42.41
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Dimensions (Inches):1/4 X 1-1/2 IN Marker
    Legend:A-Z
    Markers Per Legend:A-Z (45 each)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-148
    • Color Black
    • UNSPSC 39131506
    • Dimensions (Inches) 1/4 X 1-1/2 IN Marker
    • Legend A-Z
    Product Overview:
    IDEAL, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Material: Plastic-Impregnated Cloth, Legend: A-Z, Temperature Rating: -40 To 180 DEG F, Markers Per Page: A-Z (45 each), Number Of Pages: 26/Booklet, Legend Color: Non-Smear Black